Not Calibrated Do Not Use - Labels (50 x 25mm Roll of 250)

Order Code: ZT1112323P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Not Calibrated Do not use - Labels (50 x 25mm Roll of 250)
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Not Calibrated Do Not Use - Labels (50 x 25mm Roll of 250)
  • Type
    Labels
  • Material
    Sav
  • Weight
    0.06kg
  • Colour
    Red/White
  • Depth
    0.07mm
  • Width
    50mm
  • Length
    25mm
  • Installation
    Self Adhesive
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome