Indoor 45 Oscillating Table Top Space Heater w/Remote Timer LED Panel Radiator

Order Code: ZT3350555S

£39.99 Inc VAT (20%)


Description

45° OSCILLATION: This portable heater will rotate, spreading the warmth quickly around the room. This compact heater can be placed on ground or table-top.ADJUSTABLE SETTINGS: Choose between the fan, low and high setting and adjust the temperature between 10-49°C. Getting your ideal heat.8 HOUR TIMER: Set how long you'd like the heater to operate, so the fan heater doesn't have to be on longer than needed.REMOTE CONTROLLER AND LED PANEL: Choose your ideal settings from the comfort of your settee or bed. The Panel displays mode, timer, oscillation and temperature.DIMENSIONS: 52.2H x 20.4L x 15.3Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for Indoor 45 Oscillating Table Top Space Heater w/Remote Timer LED Panel Radiator
  • Assembly
    Required
  • Number of Heat Settings
    3
  • Mount Type
    Table Top

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome