Mini-Oil Filled Radiator

Order Code: ZT3076708S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Case Material: Metal.
Colour: White.
Depth mm: 140.
Height mm: 390.
Material: Metal.
No. of Fins: 5.
No. of Heat Settings: 1.
No. of Settings: 1.
Power Watt: 500.
Product Type: Oil filled.
Voltage V: 240.
Weight kg: 3036.
Width mm: 240.500w, 5-fin radiator. Colour - white. Adjustable thermostat. Overheat protection. Carry handle. H x W x D - 390 x 240 x 140mm. 3 year warranty.

See full description
Specifications for Mini-Oil Filled Radiator
  • Material
    Metal
  • Colour
    White
  • Voltage
    240V
  • Width
    240mm
  • Power
    500W
  • Case Material
    Metal
  • Number of Fins
    5
  • Height
    390mm
  • Number of Heat Settings
    1
  • Weight
    3036kg
  • Depth
    140mm
  • Number of Settings
    1