Automatic Umbrella Black One Size

Order Code: ZT5257573S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%


Description

Classic umbrella 23" (58.5 cm) , auto opening, 10 mm black metal shaft, fiberglass frame, 210T polyester canopy, rubber plastic J handle, black metal tips, 105 cm ÿ. BSCI certified.

Specifications for Automatic Umbrella Black One Size
  • Material
    100% Polyester
  • Size
    One Size
  • Product Type
    Umbrellas
  • Colour
    Black
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome