Hi-vis Waterproof Suit Yellow XL

Order Code: ZT5286244S

£21.99 Inc VAT (20%)


Description

Waterproof 2000mm and windproof protection. Stowable bag. StormDri 2000 fabric. JACKET: Stud closing outer storm flap with heavy duty zip. Drawstring hem. Integral drawstring hood. Front pockets with stormflap. Elasticised cuff. Taped seams. Hangtag. Mesh-lined back vent. Reflective body bands. TROUSER: Side access pockets. Elasticised waist. Reflective leg bands. Taped seams. Decorating methods: Transfer print, direct print. Decorators access point: open.

See full description
Specifications for Hi-vis Waterproof Suit Yellow XL
  • Product Type
    Rain Suits
  • Material
    100% Polyester, PVC coating
  • Size
    XL
  • Colour
    Yellow
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome