Large Golf Umbrella Red One Size

Order Code: ZT5257351S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.354%


Description

26" (66†cm) Golf umbrella, auto opening, 14 mm black metal pole. black fibreglass frame, metal rib tips, golf handle in matte finish polycarbonate, polyester 210T canopy. BSCI certified.

Specifications for Large Golf Umbrella Red One Size
  • Product Type
    Umbrellas
  • Material
    210T Polyester
  • Colour
    Red
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome