Large Golf Umbrella Slate Grey One Size

Order Code: ZT5257642S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.354%


Description

26" (66†cm) Golf umbrella, auto opening, 14 mm black metal pole. black fibreglass frame, metal rib tips, golf handle in matte finish polycarbonate, polyester 210T canopy. BSCI certified.

Specifications for Large Golf Umbrella Slate Grey One Size
  • Size
    One Size
  • Colour
    Slate Grey
  • Material
    210T Polyester
  • Product Type
    Umbrellas
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome