Packable Overtrouser (Short) XS Black

Order Code: ZT5506250S

£49.99 Inc VAT (20%)


Description

Outer: 100% polyamide Trim: 100% polyester Approximately 70g of recycled material went into making this product Packable waterproof overtrousers for instant coverage in changeable conditions straight from the bag Adjustable ankle for quick access. Waterproof 10,000mm Breathable 10,000g/m2/24hrs Adjustable waist Adjustable hem Ankle zips Heel tape 2 pockets Relaxed Fit Outer: 100% polyamide Trim: 100% polyester Approximately 70g of recycled material went into making this product Packable waterproof overtrousers for instant coverage in changeable conditions straight from the bag Adjustable ankle for quick access. Waterproof 10,000mm Breathable 10,000g/m2/24hrs Adjustable waist Adjustable hem Ankle zips Heel tape 2 pockets Relaxed Fit

See full description
Specifications for Packable Overtrouser (Short) XS Black
  • Colour
    Black
  • Size
    XS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome