Fire Extinguishers Emergency RESUSCI..120x80mm PVC

Order Code: ZT3923143S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

These regulations for fire extinguishers are crucial visual guides within any workplace environment. They present a colour coded graph, providing guidance on what different coloured fire extinguisher cylinders look like and what classification of fire risk they are all built to handle. The guides are laminated, ensuring they can be used in any applicable environment to keep people safe.

Features and Benefits
• Conforms to all UK and EU Legislation
• Ensures that work premises comply with all health and safety requirements
• Laminated for protection

Typical Applications
• Built for use in any workplace environment where fire hazards may be present
• Crucial to comply with health and safety requirements

See full description
Specifications for Fire Extinguishers Emergency RESUSCI..120x80mm PVC
  • Type
    Pocket Guide
  • Material
    Rigid PVC
  • Overall Width
    80mm
  • MFR Part No.
    PG158
  • Overall Height
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome