3M VERSAFLO HIGH CAPACITY BATTERY PACK

3M VERSAFLO HIGH CAPACITY BATTERY PACK

Order Code: ZT1577134S

£329.99 Inc VAT (20%)


Description

3M™ Versaflo™ TR-332 high capacity battery pack for use with Versaflo™ Powered Air Turbo, High capacity, lightweight lithium ion battery pack, Charges quickly and has no memory effect, Estimated 8-12 hours operating life when used with new filter and fully charged battery, Incorporates useful charge indicator

Specifications for 3M VERSAFLO HIGH CAPACITY BATTERY PACK
  • MFR Part No.
    3MTR332
  • Length
    226mm
  • Height
    94mm
  • Width
    96mm
  • Weight
    4.722kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome