9800 ABEK2 7000/9000 - Pack of 8

Order Code: ZT1577110S

£109.99 Inc VAT (20%)


Description

ABEK2 organic, inorganic, ammonia and acid gases [Bp>65°C] 5000ppm Revolutionary EasyLock filter system with no additional clips or holders. Different gas and particulate filters can be combined. EasyLock® gas filters can either be used on their own or combined with the EasyLock® particulate filters.Any combination of filters possible, simply click together, there is no need for additional clips or filter holders. 1 BOX = 8 FILTERS (NOT PAIRS)

See full description
Specifications for 9800 ABEK2 7000/9000 - Pack of 8
  • MFR Part No.
    MOL9800
  • Weight
    2.48kg
  • Height
    230mm
  • Width
    300mm
  • Length
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome