This Versaflo™ face shield with flame resistant poly face seal is a lightweight and compact face shield that offers excellent protection for your head, eyes and face. This face shield is specifically designed for M-200 series.
Features and Benefits
• Designed to increase comfort and control by having a deflector allowing users to direct the airflow inside the headtop
• The suspension is full adjustable which includes a harness, for a better fit
• Offers protection for your face, eyes, hearing and head hazards
• This lightweight and compact face shield
• The visor offers good optical clarity, whilst featuring a polycarbonate coating which is chemical resistant and scratch resistant
Typical Applications
• Suitable for protecting against dusts, spraying and chemical processing
• This face shield can be used in industries as varied as agriculture, construction, food and beverage manufacturing, medical and healthcare, paper processing, pharmaceutical manufacturing, and woodworking.
Standards
• CE Approved
• EN 12941 TH2/TH3, EN 14594 3B, EN 166:2001
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy