Hook 2 Hook Coil Tether with Swivel 10 Pack

Order Code: ZT3300918S

£249.99 Inc VAT (20%)


Description

Coil tool tether with swivel to hold a capacity of 5 lb. (2.3 kg) to fit single leg with self-locking carabiner hooks at both ends.

Features and Benefits
• Lightweight, compact designed to stay close to the body
• Certified to a 5 lb. (2.3 kg) capacity with a 2:1 safety factor
• Dual locking aluminum carabiners for lightweight secure hold
• Vinyl-coated braided steel coil ergonomic swivel
• Meets safety standard ANSI / ISEA 121-2018

Typical Applications
• Construction
• Oil & Gas
• Transportation
• General Industry
• Mining

Notes
• Length: (relaxed) 4 in (10.2 cm)
• Length: (stretched)62 in (157.5 cm)

See full description
Specifications for Hook 2 Hook Coil Tether with Swivel 10 Pack
  • Type
    Tool Wrap
  • MFR Part No.
    70804431248
  • Product Type
    Coil Tool Tether