MINISCAPE IN PLASTIC HOUSING

MINISCAPE IN PLASTIC HOUSING

Order Code: ZT1577336S

£79.99 Inc VAT (20%)


Description

Using cutting-edge technology, this respirator provides minutes of safety when the seconds counts, TabTec technology protects against numbers gases and vapours in class ABEK, Reliable protection, housed in a protective carry case, Convenient portable respirator small enough to fit in a user’s pocket or carried on a belt, Hygienic and suitable to distribute to workers and visitors , Quick and easy donning, Equipped with mouthpiece and nose clip, Compatible when wearing glasses as no harness, Maximum duration of use is 5 minutes, Certified to DIN 58647-7. Respiratory protective devices for self rescue- part 7 filtering devices

See full description
Specifications for MINISCAPE IN PLASTIC HOUSING
  • MFR Part No.
    MSA10038560
  • Weight
    0.23kg
  • Housing Material
    Plastic
  • Product Type
    Respirator
  • Colour
    Green
  • Size
    One Size