0
1
2

Short Hood CA-1+ Blue - MLI9590005B

Order Code: ZT3609361S

£63.99 Inc VAT (20%)


Description

The Ultralight Hood is expertly designed for diverse head types with adjustable headgear and a comfortable elastic rubber band. Individual customization extends to the visor distance and headgear perimeter. Crafted from light nylon fabric with a spacious cut, this hood ensures prolonged comfort. The wide panoramic visor, featuring an anti-fog coating, guarantees an uninterrupted view and basic mechanical eye protection. Equipped with an exhalation valve, this short light hood offers optimal respiratory and face protection in dusty and light chemical environments. When paired with CleanAIR® PAPR or airline systems, it achieves the highest standard of respiratory safety.

Features and Benefits
• Superior breathing protection
• Wide visor with anti-fog coating
• Individual headgear settings - adjustable perimeter and distance from the visor
• Pleasant to wear due to the loose cut and light weight durable material
• Provides full protection of the eyes according to EN 166
• Practical reflective tab on the top

See full description
Specifications for Short Hood CA-1+ Blue - MLI9590005B
  • Product Type
    Hood
  • MFR Part No.
    720112B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome