The Versaflo™ Powered Air Turbo Starter Kit protects against a range of gases, vapours and particulate. Designed for lightweight, comfortable wear, the balanced design is extremely practical with an easy to clean belt and sensory warnings when airflow has dipped or the battery is running low.
Features and Benefits
• Optional filters to modify the type of respiratory protection
• Simple to use and versatile
• Lightweight and comfortable to wear
• Offers three choices of airflow rates for user comfort
• Gives audible, visual and vibratory warnings when air flow or battery is low
Typical Applications
• Chemical processing
• Construction
• Agriculture
• Demolition
• Woodworking
• Metalworking
Contents
• 1 x TR-602E Turbo
• 1 x A2P filter
• 1 x Filter cover
• 10 x Pre-filters
• 2 x Spark arrestor
• 1 x Easy clean belt
• 1 x High-capacity battery
• 1 x Single station battery charger kit
• 1 x BT-30 length adjusting breathing tube and airflow indicator
Standards
• EN 12941:1998+A2:2008 (with approved head tops)
Notes
• Compatible head top sold separately