Rebreath Mouth to Mouth Shield with Valve

Order Code: ZT1390377X

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Rebreath mouth to mouth shield with a one-way valve which allows expired air ventilation for a more effective method of resuscitation. The transparent plastic film acts as a safety barrier during mouth to mouth resuscitation to help prevent infection. Supplied as a pack of 10.

Features and Benefits
• Plastic film containing a one-way valve
• Film acts as a barrier to help prevent infection
• One-way valve allows expired air ventilation
• Pack of 10 ensures you have an ample amount to hand

Typical Applications
• Medical

See full description
Specifications for Rebreath Mouth to Mouth Shield with Valve
  • MFR Part No.
    850
  • Material
    Plastic
  • Pack Quantity
    1
  • Colour
    Transparent
  • Product Type
    Mouth to Mouth Shield

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome