The Beeswift PCX-700 is a ready to use maintenance free half mask with integrated filters supplied in a resealable bag for hygienic storage and transportation.
Available in three versions offering differing levels of respiratory protection in accordance with EN 405:2001+A1:2009.
Half mask body
The lightweight facial body is made of hypoallergenic thermoplastic. The design and flexible material provide a highly efficient close-fitting seal.
The main body houses two non-replaceable filters. Their position offers a wide visual field of view and are ergonomically designed to be compatible with eyewear and hearing protection. Exhalation valve
For optimal exhalation there is a large diameter valve, allowing for excellent breathing comfort. The Exhalation valve also allows the wearer to stay cool and reduces moisture build up within the mask. Fastening harness
Thanks to its easylock system the neck and head strap can be easily adjusted to the appropriate length providing the user with maximum comfort. Service Life
Once removed from its original packaging, the mask should be replaced every six months at the most. Replace the mask if it retains any characteristic of the contaminant (smell, taste, irritation) or an increase in resistance to breathing is observed. Make sure you leave the contaminated area first before changing your mask for a new one.FFA2P3 RDR: Reusable mask.D: Dolomite clogging test passed.Nominal factor protection (NPF) : 33 TLV.P3 -Protection against particles.A1/A2- Protection against organic vapours, solvents with a boiling point over 651/4 C. ABEK1- protection against inorganic gases and vapours, organic gases and vapours with a boiling point over 651/4C, sulphur dioxide and other acid gases and vapours and ammonia and ammonia derivatives.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy