Use With: JSP press to check filters .
Visor Material: Polycarbonate. Panoramic anti-scratch design.Ultra lightweight mask for all day comfort Typhoon™ exhalation valve for reduced breathing resistance, heat and moisture build-up. Low profile angle design for minimal visual impairment Fully adjustable cradle suspension ensuring an effective facial fit and quick release buckles for ease of use Panoramic impact protection to EN166.B standard. Filters sold separately, please see the Presstocheck filters available below the Force 8 respirator. Size: medium. Uses P3 dust cartridges.