Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £86.39 | 4% |
Class: FFP3.
Material: TPE.
Pack Quantity: 1.
Protection Factor: FFP3.
Size: Medium.
Type: Reusable.Ready to use kit including reusable 7002 half mask, 2 x A1B1E1K1P3 R filters and storage box. Protection against gas, vapour and dust. Lightweight TPE mask body design is suitable for most applications and soft and pleasant to wear. Easy maintenance and cleaning without tools. Easylock® filter system (filters supplied separately) 100% PVC free. Tested/certified to EN 140:1998. Size - Medium.