Reusable Face Mask With Vision Panel - Pack of 5

Order Code: ZT3082710S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Material: Cotton/polyester/PVC.
Pack Quantity: 5.
Size: One size.
Type: Reusable.
Visor Material: Clear PVC.Transparent window enables lip reading for deaf and hard of hearing and also improves communication in noisy environments. Also beneficial for customer facing and front of house staff, interpreters/translators and in care environments. 2 ply anti-bacterial cotton/polyester mask with clear PVC window. Adjustable elastic ear loop fastening. One size. Machine washable. OEKO-TEX® certification. Branding options available on request. Pack quantity - 5.

See full description
Specifications for Reusable Face Mask With Vision Panel - Pack of 5
  • Size
    One Size
  • Material
    Cotton/Polyester/PVC
  • Pack Quantity
    5
  • Visor Material
    Clear PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome