Wide Angle Mirror, For Indoor And Outdoor Use, 180°, WxHxD 620 X 320 X 300mm

Order Code: ZT2715060S

£899.99 Inc VAT (20%)


Description

Wide angle mirror, for indoor and outdoor use, 180°, WxHxD 620 x 320 x 300 mm. Supplied = assembled. Height = 320 mm. Width = 620 mm. Depth = 300 mm. Place of use = indoor and outdoor use. Mirror material = acrylic glass. Field of vision = 180 °. Frame material = plastic. Product type = panoramic mirrors. Weight = 6.8 kg. Made of robust, impact resistant acrylic glass for outdoor and indoor use. Excellent optical quality, distortion free. Extremely effective wide angle view. The plastic housing is corrosion free, UV and weather resistant. Includes universal bracket for wall mounting and posts, 50 - 80 mm. Wall mounting bracket as accessory The mirror can also be mounted on vertical surfaces with a wall mounting bracket.

See full description
Specifications for Wide Angle Mirror, For Indoor And Outdoor Use, 180°, WxHxD 620 X 320 X 300mm
  • Product Type
    Panoramic Mirrors
  • Supplied
    Assembled
  • Height
    320mm
  • Field of Vision
    180°
  • Weight
    6.8kg
  • Width
    620mm
  • Mirror Material
    Acrylic Glass
  • Frame Material
    Plastic
  • Depth
    300mm
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome