Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Safety Banners and Posters
Health & Safety Poster - Lam Welsh Language (420 x 594mm)
By Spectrum Industrial
Order Code:
ZT1110954P
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
7-10
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/safety/safety-banners-and-posters/health-and-safety-poster-lam-welsh-language-420-x-594mm/p/ZT1110954P
Add to quotation
View all Safety Banners and Posters
Description
Health & Safety Poster - LAM Welsh Language (420 x 594mm)
Tags:
#BulkDiscount
Specifications
Specifications for Health & Safety Poster - Lam Welsh Language (420 x 594mm)
Type
Safety Poster
Width
420mm
Length
594mm
Material
LAM
Colour
Various
Weight
0.098kg
Depth
0.5mm
Installation
Double Sided Tape/Suitable Holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome