Personal Hygiene Poster Laminated (590 x 420mm)

Order Code: ZT1201346S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 - 19£20.6910%
20 +£19.5415%


Description

This 'Personal Hygiene' laminated safety poster is the cost-effective and simple way of ensuring key messaging reaches all areas of a workplace. Safety posters work to deliver key information to personnel on a large scale and promote a high level of safety consciousness in the workplace, which in turn encourages employees to practice good health and safety precautions in the workplace to protect themselves and their co-workers. The poster conforms to all relevant regulations to ensure that the graphic safety symbols featured are consistent and compliant.

Features and Benefits
• Highlights key pieces of information for clarity and to inform personnel
• Easy way of ensuring visibility and awareness of important health and safety issues
• Helps fulfill your legal obligation as an employer to give employees necessary training and information regarding health and safety at work
• Laminated finish offer protection against everyday wear and tear and marking

Typical Applications
• Industrial
• Institutional
• Warehouses
• Offices

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Personal Hygiene Poster Laminated (590 x 420mm)
  • Overall Height
    420mm
  • Overall Width
    590mm
  • Material
    Laminated Paper
  • Type
    Poster
  • Description
    Personal Hygiene
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome