Preventing Slips, Trips & Falls Poster Laminated (590 x 420mm)

Order Code: ZT1201278S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

Designed to highlight essential, key information in a concise manner, this 'Preventing Slips, Trips & Falls' safety poster is an ideal way to effectively inform personnel of important health and safety information. Laminated for protection, this safety poster works to create a safety-conscious workplace and helps employers fulfill their legal obligation to provide suitable training and information to their employees when it comes to health and safety.

Features and Benefits
• All features symbols and graphic comply with regulations to ensure clear messaging and consistency across health and safety materials
• Lamination protects against minor wear and tear that comes with heavy foot traffic areas
• Ideal way to highlight key health and safety points in a concise manner
• Can have a wide reach when placed in areas of high foot traffic across a premises
• Also informs visitors to the site of essential health and safety information

Typical Applications
• Schools
• Offices
• Institutional
• Industrial
• Retail
• Food Service
• Warehouses

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Preventing Slips, Trips & Falls Poster Laminated (590 x 420mm)
  • Overall Height
    420mm
  • Material
    Laminated Paper
  • Type
    Poster
  • Overall Width
    590mm
  • Braille
    No
  • Description
    Preventing Slips, Trips & Falls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome