Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Safety Banners and Posters
Safety Poster Puwer - RPVC (400 x 600mm)
By Spectrum Industrial
Order Code:
ZT1110906P
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/safety/safety-banners-and-posters/safety-poster-puwer-rpvc-400-x-600mm/p/ZT1110906P
Add to quotation
View all Safety Banners and Posters
Description
Safety Poster: PUWER - RPVC (400 x 600mm)
Tags:
#BulkDiscount
Specifications
Specifications for Safety Poster Puwer - RPVC (400 x 600mm)
Colour
Various
Weight
0.259kg
Installation
Screws/Double Sided Tape/Mastic
Material
RPVC
Width
400mm
Length
600mm
Depth
1mm
Type
Wall Signs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome