Work AT Height Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201271S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 - 19£20.6910%
20 +£19.5415%


Description

Designed as a simple way of conveying important messaging, this 'Work At Height' laminated poster is a cost-effective y of ensuring staff, visitors and other personnel are aware of the relevant health and safety measures that need to be taken in order to create a safe working environment. Conforming to all relevant standards, the symbols and graphics used o the poster are compliant and consistent for readability.

Features and Benefits
• Aids employers in fulfilling their legal obligation to provide employees with suitable health and safety training and information
• Laminated for an easy wipe clean and protection against general wear and tear
• Conveys concise health and safety messaging to effectively inform personnel
• Helpful to visitors of the premises in understanding health and safety procedures
• Designed and manufactured in the UK

Typical Applications
• Offices
• Warehouses
• Schools
• Construction Sites

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Work AT Height Safety Poster Laminated (590 x 420mm)
  • Overall Height
    420mm
  • Overall Width
    590mm
  • Material
    Laminated Paper
  • Type
    Poster
  • Description
    Work At Height
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome