S22WA Vulcan Heat Resistant White Safety Helmet
0
1
2

S22WA Vulcan Heat Resistant White Safety Helmet

Order Code: ZT1177702X

£51.99 Inc VAT (20%)

Currently unavailable

Description

Vulcan High Temperature
GRP (Fibreglass). Shell is resistant to radiant temperatures up to 500°C. It can withstand high degrees of atmospheric or chemical pollution and is resistant to the effects of ultra-violet light. It has a sewn terylene cradle and a high absorption sweatband made from brushed nylon. Especially suitable for use in high heat environments such as iron and steel works where there is a high risk of high levels of radiant heat.
Adjustable size: large 510 - 630mm.
Helmet approved to EN 397: 2012. and ANSI/ISEA Z89.1-2009 Type 1 Class G.

Especially suitable for use in high heat environments

See full description
Specifications for S22WA Vulcan Heat Resistant White Safety Helmet
  • Adjustment Type
    Ratchet
  • MFR Part No.
    S22WA
  • Series
    Vulcan™
  • Visibility Features
    Not a High-visibility Hat
  • Colour
    White
  • Material
    Fiberglass
  • Side Slot Type
    Includes Side Slots
  • Standards Met
    BS EN 397:1995 + A1
    BS EN 397:2012 + A1:2012
    EN 397:2012 + A1:2012
    GOST 12.4.207-99
  • Ventilation Type
    Not Vented
  • Peak Style
    Full Peak