0
1
2

Cobra COBFSPSI Anti-Fog/Scratch-Resistant Clear Lens Safety Goggles

Order Code: ZT1173916X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

Cobra
Panoramic vision and perfect optical quality. Highly versatile. Pivoting temples. Available as Temple version, Temple + foam version or strap and foam version. EN 166 1FT.
*ESP - Extra sensory Perception: An innovative coating to reduce dazzle and the harmful affects of blue light. Filters 70% of blue light, 64% of visible light and 99.99% of UVA/UVB.
*Contrast: A revolutionary coated, gradient lens offering better long term eye comfort. B-Contrast is particularly suited to wearers of safety glasses with clear lenses. Filters 99.99% of UVA/UVB up to 400 nm and over 30% of blue light.

See full description
Specifications for Cobra COBFSPSI Anti-Fog/Scratch-Resistant Clear Lens Safety Goggles
  • Frame Colour
    Black
  • MFR Part No.
    COBFSPSI
  • Standards Met
    CE Certified
    EN166
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Resistance Features
    Impact-Resistant
    Scratch-Resistant
    Anti-Fog
  • Series
    Cobra
  • Frame Material
    Nylon
    Polycarbonate
    TPR
  • Frame Style
    Full-Frame
  • Anti-Fog
    Yes
  • Scratch Resistance
    Platinum coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome