Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
Coverall Goggles Sealed
By Bolle
Order Code:
ZT3034206S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 +
£17.66
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/safety/safety-goggles/coverall-goggles-sealed/p/ZT3034206S
Add to quotation
View all Safety Goggles
Description
BOLLE Coverall goggles Sealed SAF0214
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Coverall Goggles Sealed
Pack Size
Each
Product Code
SAF0214
Lens Colour
Clear
Lens Material
PC
Type
Goggles
Product Type
Goggles
Size
Each
Weight
67g
Strap Material
Nylon polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome