PSGSUPE211 Clear Safety Goggle - Eco Pack (PK-8)

Order Code: ZT3611954S

£73.99 Inc VAT (20%)


Description

The SUPERBLAST safety goggles feature a soft frame and advanced PLATINUM Lite lens treatment for durability. Designed for unparalleled comfort during extended wear, SUPERBLAST embodies sustainability without compromising safety. The PLATINUM version ensures durability with anti-scratch and anti-fog properties, offering clear vision in challenging environments, while the intuitive goggle-visor assembly system streamlines user experience.

Features and Benefits
• Overflow chute for mess-free liquid handling
• Sustainable packaging for eco-conscious choices
• Compatibility with half-mask respirator for enhanced respiratory protection

Typical Applications
• Metalwork
• Industrial applications
• DIY

Standards
• EN 166
• EN 170

See full description
Specifications for PSGSUPE211 Clear Safety Goggle - Eco Pack (PK-8)
  • Standards Met
    EN 170
    EN166 3 4 5 9 BT
  • Frame Colour
    Blue
  • Frame Material
    PVC
  • Resistance Features
    Molten Metals
    Impact-Resistant
    UV-Resistant
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Series
    SUPERBLAST
  • MFR Part No.
    PSGSUPE211

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome