Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
Safety Goggles Clear G19 Series
By Bolle
Order Code:
ZT3035730S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/safety/safety-goggles/safety-goggles-clear-g19-series/p/ZT3035730S
Add to quotation
View all Safety Goggles
Description
BOLLE Safety Goggles Clear G19 Series SAF1111
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Safety Goggles Clear G19 Series
Pack Size
1pr
Product Code
SAF1111
Lens Material
PC
Type
Goggles
Lens Colour
Clear
Product Type
Goggles
Size
Each
Strap Material
Polyester
Weight
63g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome