Universal UNIVGN13W - BOL9604078X

Order Code: ZT3609704S

£20.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.490%
5 - 9£19.266%
10 +£18.0312%


Description

The Universal Goggle is available in multiple versions tailored to specific environments for safe and comfortable working. The ergonomic design features adaptable 'wave' technology to enhance fit and eliminate pressure points for extended wear. Fortified with exclusive Platinum coating, these goggles are extremely durable.

Features and Benefits
• Optimal fit with Wave technology ensures superior comfort and protection
• PC/TPR co-injected frame with overflow chute enhances durability and safety
• Improved recyclability promotes environmental sustainability

Typical Applications
• Shields against flying debris, solvents, and oils
• Guards against dust, debris, and contaminants during waste handling and disposal

Standards
• UKCA
• EN 166
• EN 170

Notes
• Compatible with optional faceguard BOL9605762P

See full description
Specifications for Universal UNIVGN13W - BOL9604078X
  • Frame Colour
    Black
    Grey
  • Lens Material
    Polycarbonate
  • Frame Material
    TPR
  • Lens Colour
    Clear
  • MFR Part No.
    UNIVGN13W
  • Ventilation Type
    Sealed
  • Series
    Universal
  • Standards Met
    EN 170
    EN 166
  • Anti-Fog
    Yes
  • Frame Marking
    EN 166 3 4 5 9 BT
  • Scratch Resistance
    Yes
  • Lens Marking
    2C-1.2 1 9 BT KN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome