0
1
2

20903 CH-300 Hard Hat, Orange

Order Code: ZT1208485S

£30.99 Inc VAT (20%)


Description

Super-comfortable 6-pt. suspension ,“Rapid dial” ratcheting mechanism allows quick and easy adjustment—even with gloves on ,Comes standard with convenient built-in chinstrap and cup ,Meets ANSI Z89.1, Type 1, Class C, G & E and EN397 European Standards ,

Specifications for 20903 CH-300 Hard Hat, Orange
  • Product Type
    Hard Hat
  • Colour
    Orange