Quantity | Price | Discount |
---|---|---|
1 - 4 | £69.99 | 0% |
5 + | £67.19 | 4% |
Colour: White.
Material: ABS plastic shell.
Product Type: Safety helmets.
Ratchet Adjustment Type: Wheel.
Weight g: 300.Lightweight and reflective. EVOLite CR2 is the must have head protection with night time visibility. The lightest safety helmet only 300g ABS shell. 3 Dimensional precision fit giving added security and protection. High intensity reflective offering 20% more reflectivitythan standard lower grade reflective material. Precision fitting. Deluxe sweatband. Colour: white. Conforms to EN 397 industrial helmet standard.