Safety Helmet CA-40 comes with Two Visors Welding Grinding comes with ADF 9-13
0
1

Safety Helmet CA-40 comes with Two Visors Welding Grinding comes with ADF 9-13

Order Code: ZT3596312SCopy

£539.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Flip-Up Autodarkening Safety Helmet with Grinding Visor is a versatile solution for comprehensive protection. The stable flip-up design is compatible with auto-darkening or passive filters (110x90 mm), offering a superb quality visor with anti-fog/anti-scratch coating for excellent visibility and durability. Easily switch between DIN4 or DIN5 visors for efficient Plasma or Oxy cutting. This multi-purpose safety helmet provides five levels of protection simultaneously--covering the eyes, face, head, respiratory, and optionally, hearing. Ideal for a wide range of welding tasks, including preparations, positioning, clamping, and various surface operations such as grinding, cleaning, and polishing.

Features and Benefits
• Multiple protection - 5 levels of protection at once: eye, face, head, respiratory and optional hearing protection
• Easy to wear, easy to use and easy to maintain system
• Compatible with ADFs or passive filters 110x90 mm
• Superb quality spherical visor guarantees an excellent field of vision
• Anti-fog coating prevents the visor from fogging
• Anti-scratch coating increases the mechanical durability of the visor
• Shade 4, shade 5 and yellow visors available
• Enhanced robustness - protection against high-speed particles with HIGH energy
• In-built air distribution system
• The highest standard in respiratory protection - TH3

See full description
Specifications for Safety Helmet CA-40 comes with Two Visors Welding Grinding comes with ADF 9-13
  • Size
    One Size
  • Side Slot Type
    Does Not Include Side Slots
  • Colour
    Blues
  • Ventilation Type
    Not Vented
  • Visibility Features
    Not a High-visibility Hat
  • MFR Part No.
    704201

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome