0
1

9178500 Superfit CR Glasses

Order Code: ZT3611758S

£8.99 Inc VAT (20%)


Description

The uvex® super fit CR is a customer's essential choice for safety, comfort, and hygiene. With ultra-thin, scratch-resistant lenses and an anti-fog coating, it ensures robust protection against mechanical hazards and clear vision in challenging conditions.

Features and Benefits
• Professional protection for medical and pharmaceutical industries
• First autoclavable overspec with anti-fog effect
• Sterile eye protection in any situation
• Autoclavable 20 times at 121°C for 20 minutes
• Innovative design for maximum functionality and comfort
• Non-allergenic, substance-free material
• Ultra-modern lens technology

Typical Application
• Cleanrooms
• Pharmaceutical
• Laboratory settings

Standards
• CAT II
• DIN EN 166
• DIN EN 170

See full description
Specifications for 9178500 Superfit CR Glasses
  • Standards Met
    DIN EN 166
    DIN EN 170
  • Frame Colour
    White
    Blue
  • Frame Material
    Polyamide
  • Series
    Super Fit
  • MFR Part No.
    9178500
  • Frame Style
    Wraparound
  • Resistance Features
    Scratch-Resistant
    Anti-Fog
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome