0
1
2

9320006 Terminator Extra Black/Mint Spec PC HC AF As UV

Order Code: ZT1206167S

£11.99 Inc VAT (20%)


Description

These sleek and sporty designed safety glasses deliver excellent comfort and protection. Lightweight at just 35g, the soft foam adapter completely covers the eye area to protect against dirt and particulate.

Features and Benefits
• Adjustable temples for the perfect fit
• Additional head-strap to suit individual preference
• Adjustable nose pad for comfort
• Easy to change lenses for user convenience
• Versatile adjustable lens angle

Standards
• EN170 2C - 1,2 FT

See full description
Specifications for 9320006 Terminator Extra Black/Mint Spec PC HC AF As UV
  • Series
    Terminator X-Tra™
  • MFR Part No.
    9320006
  • Lens Colour
    Clear
  • Frame Material
    Plastic
  • Resistance Features
    Anti-static
    Anti-Fog
    Scratch-resistant
  • Frame Colour
    Black
  • Frame Style
    Wraparound frame
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome