Apollo Amber Lens Safety Specs

Order Code: ZT1173746X

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.814%
50 - 99£1.748%
100 - 199£1.6612%
200 +£1.5916%


Description

Apollo
One piece amber tinted polycarbonate lens with anti-mist treatment and ultra lightweight design (26g). Built-in side protection with soft silicone nose bridge and adjustable temple length. Low energy impact protection with total UV protection. Hang cord attachment points.
EN 166 1F.

Specifications for Apollo Amber Lens Safety Specs
  • Standards Met
    EN166 1F
  • Lens Colour
    Amber
  • Lens Material
    Polycarbonate
  • MFR Part No.
    P880B
  • Frame Style
    Half-Frame
  • Resistance Features
    Anti-Mist
    Impact-resistant
    UV-resistant
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome