0
1

ASA630-120-500 Aquarius Blue/Clear Spectacles

Order Code: ZT1041351P

£4.99each Inc VAT (20%)
£49.90 minimum order value

Minimum order quantity: 10.

Description

These ultra-lightweight safety glasses weigh just 30g and have a stylish wraparound style. To reduce uncomfortable pressure points on the bridge of the nose and temples, flexible and soft PVC has been used to deliver extreme comfort and a secure fit.

Features and Benefits
• Adjustable sidearms for a secure fit
• Lightweight with soft and flexible material to avoid discomfort
• Wraparound style delivers extra shielding to the eyes and temple areas
• Delivers the highest optical class for excellent vision and hazard perception
• Protects the eyes against low energy, high-speed particles
• Easy to clean with soap and warm water

Standards
• CE Certified
• EN 166 1F
• EN 170

See full description
Specifications for ASA630-120-500 Aquarius Blue/Clear Spectacles
  • MFR Part No.
    ASA630-120-500
  • Frame Material
    Nylon
  • Frame Colour
    Blue
  • Standards Met
    EN166 1.F
    EN170
  • Lens Colour
    Clear
  • Frame Style
    Wraparound
  • Lens Material
    Polycarbonate
  • Resistance Features
    Anti-Mist
    UV-resistant
    Scratch-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome