Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
B Line Eyeshield - SAF1786
By Bolle
Order Code:
ZT3037941S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/b-line-eyeshield-saf1786/p/ZT3037941S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE B Line Eyeshield SAF1786
Tags:
#BulkDiscount
Specifications
Specifications for B Line Eyeshield - SAF1786
Pack Size
Each
Product Code
SAF1786
Lens Colour
Clear
Type
Spectacles
Product Type
Safety Spectacles
Frame/Arm Colour
Clear
Weight
21.7g
Model
BL10CI
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome