Quantity | Price | Discount |
---|---|---|
1 - 4 | £13.99 | 0% |
5 - 9 | £13.15 | 6% |
10 + | £12.31 | 12% |
Wrap around safety glasses with Platinum coating to lenses which provide optimal eye protection in a wide range of settings. They are ideal for tasks where the user is at risk of UV
light exposure and the platinum coated lens are anti-fog and scratch resistant for improved durability.
Features and Benefits
• Safety glasses with stylish wraparound lens design
• Provides upper and side protection for enhanced safety of the eyes
• Designed to protect against low-energy impact up to 45 metres per second
• PLATINUM lens coating provides anti-fog and scratch-resistant properties
• Protects against ultraviolet (UV) light for improved protection when working with UV rays
• Universal size
Standards
Frame Marking: CE EN 166 F
Lens Marking: CE 1 F KN
Frame Strength: F
Lens Radiation Protection: 2C
Lens Light Transmission: 1.2
Optical Quality: 1
Lens Properties: F, K, N