BOLLE SILIUM SMOKE MTL FRAME

Order Code: ZT1576867S

£10.99 Inc VAT (20%)


Description

The pure curves of the metal frame offers a design that is sleek and attractive and the technical characteristics of the material used offer some of the same advantages as plastic frames, Integrated side protections, Flex temples with TipGrip system, Panoramic vision. Adjustable non-slip bridge, Anti-scratch/Anti-fogLens marking 5-2,51 FT CEFrame marking EN166 FT CE

See full description
Specifications for BOLLE SILIUM SMOKE MTL FRAME
  • MFR Part No.
    BOSILPSF
  • Height
    414mm
  • Weight
    0.0661kg
  • Width
    504mm
  • Colour
    Grey
  • Length
    602mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome