0
1

Cobra COBPSI - Clear Lens

Order Code: ZT3037386S

£20.99 Inc VAT (20%)


Description

BOLLE Cobra COBPSI - Clear Lens SAF3522

Specifications for Cobra COBPSI - Clear Lens
  • Product Code
    SAF3522
  • Pack Size
    Each
  • Type
    Spectacles
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate
  • Product Type
    Safety Spectacles
  • Weight
    25g
  • Size
    Each
  • Frame/Arm Colour
    Black
  • Model
    COBPSI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome