Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Cobra Contrast Spectacles
By Bolle
Order Code:
ZT3037968S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/cobra-contrast-spectacles/p/ZT3037968S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE Cobra Contrast Spectacles SAF1861
Specifications
Specifications for Cobra Contrast Spectacles
Pack Size
Each
Product Code
SAF1861
Lens Material
Polycarbonate
Lens Colour
Gradient Bronze
Type
Spectacles
Product Type
Safety Spectacles
Frame/Arm Colour
Black/Grey
Weight
25g
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome