High Perform Lens Safety Specs Grey

High Perform Lens Safety Specs Grey

Order Code: ZT4177964SCopy

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 +£5.885%


Description

These safety spectacles featuring high performance lens are lightweight with adjustable arms. Made from Polycarbonate (lens), they are comfortable to wear with a soft nose bridge. Conforming to EN166: Optical Class:1. F T - (Low impact energy at extreme temperatures). 5-3.1 - UV Filter. Supplied in Grey.
Lightweight safety spectacles
Adjustable arms to fit most head sizes
Polycarbonate lens (PC lens)
Soft nose bridge
Conform to EN166: Optical Class:1
F T - (Low impact energy at extreme temperatures)
5-3.1 - UV Filter
K - Scratch Resistant
N - Fog Resistant
Complete with spectacle cord

See full description
Specifications for High Perform Lens Safety Specs Grey
  • Colour
    Grey
  • Lens Material
    Polycarbonate
  • Product Type
    Safety Specs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome