I-Guard Planet Safety Spectacles with Clear Lens
0
1
2
3
4
5

I-Guard Planet Safety Spectacles with Clear Lens

Order Code: ZT3611715SCopy

£10.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The uvex® i-guard safety spectacles cater to diverse workplace hazards with uncompromised mechanical strength, UV protection, design, and comfort. Setting sustainability standards, the i-guard planet safety glasses incorporate recycled and bio-based materials for an environmentally conscious solution to eye protection.

Features and Benefits
• Large, flat lens ensures an unrestricted field of vision
• X-tended sideshield for added protection
• Soft, flexible face seal for comfort and protection against droplets, splashes, and dust
• Multi-incline points on side arms for personalised fit
• Ergonomically shaped side arms offer a secure fit without pressure
• Robust polycarbonate lens with supravision coating for permanent anti-fog and scratch resistance
• UV400 protection against dangerous UVA and UVB radiation up to 400nm
• Metal-free design for lightweight comfort

Typical Applications
• Industrial working environments

Standards
• CAT II
• EN 166:2001
• EN 170:2002

See full description
Specifications for I-Guard Planet Safety Spectacles with Clear Lens
  • Series
    I-Guard
  • Resistance Features
    Anti-Fog
    Impact-Resistant
    Scratch-Resistant
    UV-Resistant
  • Standards Met
    EN 166
    EN 170
  • MFR Part No.
    9143296
  • Lens Colour
    Clear
  • Frame Material
    Bio-Based
  • Frame Colour
    Black/Green
  • Frame Style
    Full-Frame
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome