Indirect Vent Goggle Clear Each

Indirect Vent Goggle Clear Each

Order Code: ZT2621065SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

JanSan Indirect Vent Goggle Clear designed to be worn in a tough work environment, this goggle is fitted with a flexible PVC ultra-light frame and back elastic for long use comfortable wear. Not only do they protect the eyes from flying objects they also filter 99% of UV light too. Ventilation is indirect and the come individually packed for ease of storage.
Features & Benefits: - 99% UV protection - Flexible PVC frame for ultra comfort - Indirect ventilation - Ultra lightweight for long uses - Back elastic for ease of movement
Standards: - EN 166 (1 B 3) - ANSI/ISEA Z87 .1

See full description
Specifications for Indirect Vent Goggle Clear Each
  • Colour
    Transparent
  • Size
    One Size
  • Product Type
    Eye Protection
  • Frame Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome