0
1

Millennia 2G Safety Eyewear TSR Lens

Order Code: ZT1023545P

£5.99 Inc VAT (20%)


Description

Elevate workplace safety effortlessly with Millennia 2G safety eyewear. The classic design ensures compliance, while the ready-to-wear frame offers supreme comfort. High coverage protects against particulates and impact risks, with a panoramic view minimising interruptions. Lens options enhance visibility and protect against intense glare.

Features and Benefits
• Sporty design which boosts compliance with a classic touch
• Hassle-free, no adjustments required
• High coverage to shield against particulates and impact risks
• A panoramic view, minimising interruptions for clear vision
• Lens options for enhanced visibility or glare protection

Standards
EN 166 : 2001


Notes
• Amber lens enhances visibility
• Green lens provides glare protection

See full description
Specifications for Millennia 2G Safety Eyewear TSR Lens
  • Frame Style
    Wraparound
  • Resistance Features
    Impact-Resistant
  • Lens Colour
    Clear
  • Frame Colour
    Black
  • Series
    2G
  • MFR Part No.
    1032176
  • Standards Met
    EN 166 , 2001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome