Op-Tema Clear Lens Safety Glasses

Order Code: ZT1173923X

£4.99 Inc VAT (20%)


Description

Op-Tema
Lightweight, full-view lens with built-in moulded browbar. Soft, adjustable nosepiece. Adjustable temple length and lens angle.
Lens type: clear.
Frame colour: black.

Specifications for Op-Tema Clear Lens Safety Glasses
  • Lens Material
    Polycarbonate
  • Standards Met
    EN170
    EN166
  • Frame Style
    Frameless
  • Lens Colour
    Clear
  • MFR Part No.
    1000016
  • Resistance Features
    Scratch-resistant
    UV-resistant
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome